Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Waterproof Western Work Boot, CHOCOLATE/WHITE, W, Size 10.5
Mfr # DDB0330
Zoro # G712157662
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0330
- Zoro # G712157662
- UPC # 193715187187
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11in Western Composite Toe Waterproof Chocolate/White Durango Maverick XP. This style features full grain leather, a soft mesh lining, waterproof bootie construction and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the square toe for added durability and a 1.5in rocker heel. Break Ground in the men's 11in Western Composite Toe Waterproof Chocolate/White Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- X FACTOR SCIENTIFIC 3 Ply Medical Face Masks Type IIR/Level 2, Breathable, Ear Loop, 50PK (PP2FM1)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-51-427)
- CHILL-ITS BY ERGODYNE S/M Lime Ranger Hat - Neck Shade (8934)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CARHARTT Pac Boots, Composite Toe, 10In, 10M, PR (CMC1259 10 M)
- GEORGIA BOOT Size 11 Men's Western Boot Composite Work Boot, Brown (GB00239)
- REEBOK Size 10-1/2W Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- CAROLINA SHOE Size 10 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- HOSS BOOT CO Mens 6" Tikaboo is an ultra lightweight (60240)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 11 1/2, Blk, PR (MIDCLBR-11.5-4E)
- Durango Foot Protection