Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Waterproof Pull On Work Boot, 95W
Mfr # DDB0237
Zoro # G1300121
product price: $192.50
/pr
Free Shipping & Returns
$192.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0237
- Zoro # G1300121
- UPC # 718562981605
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11 Distressed Grizzly Brown Waterproof Composite Toe Durango Maverick XP Wellington. This style is full-grain leather with a padded collar and features an abrasion resistant TPU toe cap and heel counter. It also has a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has the Durango X-Pand System which is a hidden gore expansion in the heel counter for easy on/off and the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the round toe for added durability and a 1 1⁄2 rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in this men's 11 Waterproof composite toe Durango Maverick XP Wellington style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3184TTNLG000600)
- DUPONT Tyvek Sleeves 25 pair/package 18" L, 25PK (WPL235)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Large (JKV8824LBSS)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- CARHARTT Wrk Boots, Mens, 11, W, Insulated, Drk Brn, PR (CMF8389-11W)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- REEBOK Athletic Shoe, W, 7, Black, PR (RB423)
- REEBOK Work Boots, Composite, Men, 9.5, M, 6inH, PR (RB1007)
- CARHARTT Size 12 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 12W)
- Durango Composite Toe Boots and Shoes