Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Waterproof Pull On Work Boot, 11W
Mfr # DDB0237
Zoro # G1288109
Free Shipping & Returns
$192.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0237
- Zoro # G1288109
- UPC # 718562981636
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 W |
Description
This is the men's 11 Distressed Grizzly Brown Waterproof Composite Toe Durango Maverick XP Wellington. This style is full-grain leather with a padded collar and features an abrasion resistant TPU toe cap and heel counter. It also has a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has the Durango X-Pand System which is a hidden gore expansion in the heel counter for easy on/off and the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the round toe for added durability and a 1 1⁄2 rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in this men's 11 Waterproof composite toe Durango Maverick XP Wellington style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- PIONEER Tricot Safety Vest, Green, XL, 2 Stripe (V1025160U-XL)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- HOSS BOOT CO Hoss Mens Rim Fly Black and Red Composi (50152)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 6 (XAC9P/9180AP533-06)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7109-10.5M)
- NORTHSIDE Size 8 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX080XXX)
- REEBOK Athletic Shoe, W, 9 1/2, Black (RB4050)
- OLIVER BY HONEYWELL Size 9 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- Durango Foot Protection