Shop All Boots and Outdoor
Durango
Maverick WXP Western Wedge Work Boot, TIMBER TAN, W, Size 14
Mfr # DDB0450
Zoro # G512162958
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0450
- Zoro # G512162958
- UPC # 193715474423
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 11in Wedge Timber Tan Durango Maverick WXP style. This style is full grain leather, with a padded collar, soft mesh lining and includes comfort features such as the Durango X Pand System for easy on/off and the Durango X Treme Comfort Footbed. This wedge boot has a blown oil resistant rubber midsole, slip, oil and heat resistant multi durometer rubber outsole and an all around genuine Goodyear welt construction. This style is finished off with a storm welt, safety welt stitched forepart, single row sole stitch, 1.25in heel and round toe. Get ready for the long, hard days at work in the mens 11in Wedge Timber Tan Durango Maverick WXP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- ARIAT Slim Adkins Straight Leg, Size 30" x "30 (10034625)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- SERVUS Boot Pvc St Toe 16In Black 8 (18821-8)
- MUCK BOOT CO Women's Outscape Slip On (OSSW001 M 080)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- XTRATUF Big Kids Ankle Deck Boot, NEON PINK, M, Size 10 (XKAB451Y)
- LACROSSE ZXT Knee Boot 16" Black Foam, 11, PR (189010-11)
- Durango Foot Protection