Shop All Boots and Outdoor
Durango
Maverick WXP Western Wedge Work Boot, TIMBER TAN, M, Size 9.5
Mfr # DDB0450
Zoro # G512162903
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0450
- Zoro # G512162903
- UPC # 193715452193
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 11in Wedge Timber Tan Durango Maverick WXP style. This style is full grain leather, with a padded collar, soft mesh lining and includes comfort features such as the Durango X Pand System for easy on/off and the Durango X Treme Comfort Footbed. This wedge boot has a blown oil resistant rubber midsole, slip, oil and heat resistant multi durometer rubber outsole and an all around genuine Goodyear welt construction. This style is finished off with a storm welt, safety welt stitched forepart, single row sole stitch, 1.25in heel and round toe. Get ready for the long, hard days at work in the mens 11in Wedge Timber Tan Durango Maverick WXP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers (316105)
- BULLARD Breathing Tube Clamp, PK10 (S18051)
- SIGNMISSION OSHA Sign, Paint Storage Area No Smoking Or Open Flames, 18in X 12in Plastic, 12" W, 18" L, Lndscp (OS-DS-P-1218-L-1516)
- LYLE Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, NT-005-BW-12HA (NT-005-BW-12HA)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 11, PR (644103-11)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 13 (LDBSTL)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- Durango Foot Protection