Shop All Steel Toe Boots
Durango
Maverick WXP Men's Steel Toe Waterproof Western Wedge Work Boot, TIMBER TAN, W, Size 10.5
Mfr # DDB0451
Zoro # G712162796
product price: $212.99
/pr
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0451
- Zoro # G712162796
- UPC # 193715452094
- Country of Origin China
- Category Steel Toe Boots
Description
This is the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. This style is full grain leather with a soft mesh lining and Durango waterproof bootie construction. This boot includes comfort features such as the Durango X Pand System for easy on/off and the Durango X Treme Comfort Footbed and has a blown oil resistant rubber midsole, slip, oil and heat resistant multi durometer rubber outsole and an all around genuine Goodyear welt construction. This style is finished off with a safety welt stitched forepart, double row sole stitch, 1.25in heel and square toe. Get ready for the long, hard days at work in the mens 11in Wedge Waterproof Steel Toe Timber Tan Durango Maverick WXP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, L, Brown, DuraHide Leather (LD-C75-010)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Medium, 1-Dozen (708351M)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Shackle Dia 1/4 in, Red (99552)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Durango Steel Toe Boots