Shop All Boots and Outdoor
Durango
Maverick Women's Waterproof Western Boot, SABLE BROWN, M, Size 7
Mfr # DRD0419
Zoro # G412165097
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0419
- Zoro # G412165097
- UPC # 193715253158
- Country of Origin China
- Category Boots and Outdoor
Description
This is the women's 10in Western Waterproof Peanut Brown/Electric Blue Durango Maverick. This style is full grain leather with a faux shaft, has a soft mesh lining, waterproof membrane bootie construction and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. It also includes the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The style is finished off with a slip and oil resistant rubber outsole, single row sole stitch, 1 1/8in rocker heel and square toe. Pull on all day work comfort in this women's 10in Western Waterproof Peanut Brown/Electric Blue Durango Maverick. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XXL)
- LYLE Notice Sign, 7" Wx10" H, 0.04" Thickness, U5-1288-NA_7x10 (U5-1288-NA_7x10)
- DURANGO Red Dirt Rebel by Square-Toe Western Boot, OLD TOWN BROWN/TAN, M, Size 9.5 (DDB0460)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 120)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 11, PR (644103-11)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 095)
- Durango Boots and Outdoor