Shop All Boots and Outdoor
Durango
Maverick Women's Waterproof Western Boot, SABLE BROWN, M, Size 10
Mfr # DRD0419
Zoro # G512164747
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0419
- Zoro # G512164747
- UPC # 193715253219
- Country of Origin China
- Category Boots and Outdoor
Description
This is the women's 10in Western Waterproof Peanut Brown/Electric Blue Durango Maverick. This style is full grain leather with a faux shaft, has a soft mesh lining, waterproof membrane bootie construction and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. It also includes the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The style is finished off with a slip and oil resistant rubber outsole, single row sole stitch, 1 1/8in rocker heel and square toe. Pull on all day work comfort in this women's 10in Western Waterproof Peanut Brown/Electric Blue Durango Maverick. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Athletic Shoe, D, 12, Black, PR (1024604)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRBIB-YM)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (76624)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- DUNLOP ONGUARD Disposable Latex Response Boots X-Large (WPL241-XL)
- SERVUS Boot Pvc St Toe 16In Black 9 (18821-9)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 11 (PAN1P/9180AP121-11)
- TIMBERLAND PRO Western Boot, M, 8, Brown, PR (TB1A25F5214)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 11 (XAS1P/5562YP143-11)
- Durango Foot Protection