Shop All Steel Toe Boots
Durango
Maverick Women's Steel Toe Waterproof Western Work Boot, SABLE BROWN WHITE, M, Size 10
Mfr # DRD0418
Zoro # G712164707
product price: $155.99
/pr
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0418
- Zoro # G712164707
- UPC # 193715253431
- Country of Origin China
- Category Steel Toe Boots
Description
This is the women's 10in Western Waterproof Sable Brown/White Steel Toe Durango Maverick. This style is full grain leather with a faux shaft, has a soft mesh lining, waterproof membrane bootie construction and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. It also includes the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style also features a fiberglass shank which provides lightweight stability and the rolled shank area allows easy placement in the stirrup. The style is finished off with a slip and oil resistant rubber outsole, single row sole stitch, 1 1/8in rocker heel and square toe. Pull on all day work comfort in this women's 10in Western Waterproof Sable Brown/White Steel Toe Durango Maverick. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- LYLE Plastic No Smoking Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0030-NP_10X7 (LCU5-0030-NP_10X7)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- 3M Hard Hat Mounted Ear Muffs, 25 dB, Peltor X4, Orange (X4P5E)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10020063)
- THOROGOOD SHOES Size 6 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 6EE)
- Durango Steel Toe Boots