Shop All Belts
Durango
Maverick Western Belt, 42
Mfr # DU3000-267-42
Zoro # G810955047
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42 in |
Details
Material | Leather |
Color | Orange |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tooled overlay
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Zinc Plated Steel (FS700-25GA)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, DS-Flammable Liquids (DS-Flammable Liquids)
- DEWALT Over-the-Head Ear Muffs, 25, Yellow / Black (DPG15)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- MAKITA Waist Belt, PDC1200A01 (162850-2)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, X-Large (51-12035XL)
- ZEP-PRO Zep-Pro LSU-BOLP-BRW-40 Lush Tigers Concho Emblem Brown Belt Size 40 (LSU-BOLP-BRW-40)
- Durango Belts