Shop All Boots and Outdoor
Durango
Maverick Pro Waterproof Western Work Boot, Cimarron Brown, W, Size 8
Mfr # DDB0299
Zoro # G812163747
product price: $192.99
/pr
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0299
- Zoro # G812163747
- UPC # 193715092689
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Waterproof Cimarron Brown Durango Maverick Pro. This style features full grain leather, soft mesh lining, the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style features the Fiberglass patented Dually Shank System for torsion stability and midfoot support. The outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has an all around genuine Goodyear welt construction, genuine leather welt with 0.75 double row cotton stitch, durable ABS heel, 1.5in rocker heel and square toe. You're ready for all day work in men's 12in Waterproof Cimarron Brown Durango Maverick Pro style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- ZORO SELECT Biodegradable Flagging Tape, Red, 100 ft (BDR-200)
- KRAFT TOOL Polyurethane Knee Pads, 2-Strap (WL080)
- ZORO SELECT Delineator Post, Height 28 In, Yellow (04-728Y)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- SERVUS Boot Pvc Pln Toe 16In Black 14 (18822-14)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-7)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- DIAMONDBACK Boot Knee Pvc Matte Blk Size 9 (L-G06B9)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- Durango Foot Protection