Shop All Steel Toe Boots
Durango
Maverick Pro Steel Toe Waterproof Western Work Boot, RUGGED TAN, W, Size 7
Mfr # DDB0297
Zoro # G012162779
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0297
- Zoro # G012162779
- UPC # 193715090159
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 12in Waterproof Steel Toe Rugged Tan Durango Maverick Pro. This style features full grain SPR leather, soft mesh lining, the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. This style features the Fiberglass patented Dually Shank System for torsion stability and midfoot support and a puncture resistant insole. The outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has an all around genuine Goodyear welt construction, genuine leather welt with 0.75 double row cotton stitch, durable ABS heel, 1.5in rocker heel and square toe. You're ready for all day work in the men's 12in Waterproof Steel Toe Rugged Tan Durango Maverick Pro style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR (T469/12)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- SPILL MAGIC Absorbent Spill Powder, 145g, Green, PK6 (97503)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- MUCK BOOT CO Size 8 Men's Ankle Boot Steel Work Boot (CCSTCSA M 080)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Durango Foot Protection