Shop All Belts
Durango
Mason Western Belt, 42
Mfr # DU3004-249-42
Zoro # G310955035
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42 in |
Details
Material | Leather |
Color | Brown/Orange |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Diamond embroidery with crazy horse tabs
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-165)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- NMC Keep Aisles Clear Plant Marking Stencil, PMS212BI (PMS212BI)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-38 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 38 (UAU-BOLPS-CRZ-LBR-38)
- CARHARTT Scratchless Belt, Black, 42" L, 1-5/16" W (A000550500111)
- WEATHERTECH StarBelt Plastic Belt Buckle, Clear (8ASBAC)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BOLPSCRZ-LBR-36 Texas A&M Concho Crazyhorse Leather Belt; 36 Waist (TAM-BOLPSCRZ-LBR-36)
- GROOVE LIFE 50 in. Fabric Belt 3 in. W Deep Stone/Gun Metal (B1-002-OS)
- Durango Workwear and Protective Clothing