Shop All Boots and Outdoor
Durango
Lil' Rebel Pro Little Kid's Tiger Eye Western Boot, TIGERS EYE, M, Size 8
Mfr # DBT0226C
Zoro # G712155156
product price: $84.15
/pr
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DBT0226C
- Zoro # G712155156
- UPC # 193715048143
- Country of Origin China
- Category Boots and Outdoor
Description
This is the kid's 8in Western Tiger Eye Durango Lil' Rebel Pro. This style features a full grain leather foot, collar and pull straps with a faux shaft. It has a soft mesh lining inside and a cushion flex insole. This style includes the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. It also has a rubber outsole, double row sole stitch, 1in heel and square toe. Saddle up in this kid's Tiger Eye Durango Lil' Rebel Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803IN/11)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701L-09)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- SLOGGERS GRDEN/RAIN BOOTS WMNftS 6 (5013BP06)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 13 (KAYO-LM-13)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 080)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 9 (XWAB308)
- Durango Boots and Outdoor