Durango

Lil' Rebel by Big Kid Saddle Western Boot, BROWN/TAN, M, Size 3.5


product price: $103.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Lil' Durango Big Kid Saddle Western Boots are traditional cowboy boots for kids in tan and brown. These kids' western boots have brown full grain leather on the foot with a 900 denier nylon upper in tan. The brown leather also trims the top of the boot shaft and appears at the pull loops and pull straps. The pulls compliment the cowboy boots nicely and also serve the practical purpose of giving your child two ways to pull on these Durango boots quickly and easily. The tan nylon of the boot shaft is a great material; it's super durable, resisting scrapes, tears and abrasions. This big kids' boot can stand up to the rigors of a kid's wear and tear. Decorating the kids' tan cowboy boots is a nice western embroidery that pairs well with the versatile color. These cowboy boots for for boys or girls have a rubber outsole that gives cushioning like a sneaker outsole and more grip on smooth surfaces than your child would get from some other western boots with smooth outsoles. This type of outsole makes it much easier for your kid to run in these boots if the need arises. These are eight inch boots with a one inch stockman heel and the popular square toe. They have a durable double row welt stitch. Inside the tan and brown boots, there's a steel shank for stability and arch support. The soft mesh lining is comfortable, and even greater comfort comes from the Cushion Flex insole. With these boots, kids get the look of traditional western boots with comfort inside and out. Check out Lil' Durango Adolescent Saddle Western Boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.