Shop All Boots and Outdoor
Durango
LIL' Big Kid Western Boot, DARK BROWN/PURPLE, M, Size 3.5
Mfr # BT386
Zoro # G412156262
product price: $86.89
/pr
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # BT386
- Zoro # G412156262
- UPC # 885192626586
- Country of Origin China
- Category Boots and Outdoor
Description
For the girliest little girls, these Lil' Durango Western Boots #BT386 are perfect. The exterior is beautiful, the interior is comfortable and they have a low heel that any little girl will be able to walk on. These Lil' Durango square toe boots have a leather like upper; while the material looks great, it is far more durable than traditional leathers and can be cleaned easily. Most little girls love a bright color; the purple hue on the shaft gives them a pop of color that they'll adore, while the dark brown shade on the foot allows this Western boot to coordinate with numerous outfits. Kids don't want to wear footwear that isn't comfy. Between the mesh lining and the Cushion Flex insole, this Lil' Durango Western boot provides plenty of comfort for your child's feet. The double row welt stitching adds durability, while the 1in Cowboy heel makes it easy for little ones to walk in these Durango Boots. Get your little girl a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Carabiner, Double-Locking Gate, 4 in Length, Steel, Bronze (8450)
- MCR SAFETY Coated Gloves, Finished, Knit, M/8, PR (92724M)
- TILLMAN Gloves, PR (49L)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- MUCK BOOT CO Women's Originals Leather Duck Lace Boot (ODLW109 M 060)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 11 (LDBSTL)
- Durango Boots and Outdoor