Durango

Lady Rebel Women's Steel Toe Western, 8M


product price: $174.50
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

From the exterior, this 10" Lady Rebel boot resembles a traditional-looking Western. It has dark brown full-grain leather on its upper, a dipped topline, pull tabs, fancy stitching on the shaft and a square toe. Yet, what distinguishes this Western from the rest is its steel protective toe; it has met the ASTM F2413 I/75 C/75 Protective Toe Classification and can withstand up to 75 lbs. of impact and compression, as well as meeting the Electrical Hazard Standard. Whether you wear them to your job or want to keep your toes protected around the barnyard, your feet will be safe in these boots. Within the interior, your legs are surrounded by a soft mesh lining. This lightweight material will protect your legs from getting irritated and will keep the interior nice and airy. There is a cushioned footbed to ease your steps and make walking in these Western boots a comfortable experience. By adding in a tempered steel shank, these brown leather boots offer both stability and support. The outsole is extremely lightweight, resistant to abrasions and offers great flexibility. The 1 1⁄4" rocker heel is low; you will remain comfortable even if you are working all-day long in these boots. A stylish-looking leather boot that offers comfort and unbeatable safety features, this Lady Rebel by Durango Women's Steel-Toe Western is a great find.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.