Durango

Lady Rebel Steel Toe Patriotic Flag Work Boot, 65M


product price: $172.50
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6.5 M

Description

Lightweight comfort doesn't mean lack of style in Lady Rebel. This 10 inch Union Flag western steel toe women's western boot features a distressed full-grain leather vamp, fox, collar and pull straps with a brown/union flag colored shaft. You can pull this boot on with ease thanks to the dipped topline and pull straps. Inside, the boot has a soft mesh lining that offers breathability to your feet while the steel shank stabilizes your foot and supports your arch. A removable contoured ventilated cushion footbed offers even more comfort. This square steel toe Lady Rebel has a dual-density rubber outsole for a comfortable and secure step and the rolled shank area allows easy placement in the stirrup. It's made with a double-row welt stitch for added durability and has a 1 1/4-inch rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. Try this 10" Western Steel toe Lady Rebel style for all day comfort and support for a long day's work. Order a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.