Shop All Boots and Outdoor
Durango
Lady Rebel Pro Women's Vintage Flag Western Boot, SABLE BROWN/VINTAGE FLAG, M, Size 8
Mfr # DRD0393
Zoro # G112163867
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DRD0393
- Zoro # G112163867
- UPC # 193715089399
- Country of Origin China
- Category Boots and Outdoor
Description
This is the women's 12in Western Sable Brown/ Vintage Flag Durango Lady Rebel Pro style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a comfortable 7 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.5in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the women's 12in Western Sable Brown/ Vintage Flag Durango Lady Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 3 ft. W x 5 ft. L (6LUN1)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Engineer Reflective, 24 in HxW, Pole Mounted, 81 in Handle (03-822P)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 12 (XAS1P/5562YP143-12)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- TINGLEY Lightweight Boots, 9 Men/11 Women, PR (21121)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-11)
- Durango Boots and Outdoor