Shop All Boots and Outdoor
Durango
Lady Rebel Pro Women's Ventilated Olive Western Boot, Dusty Brown/Olive Green, W, Size 10.5
Mfr # DRD0378
Zoro # G712161812
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DRD0378
- Zoro # G712161812
- UPC # 193715051099
- Country of Origin China
- Category Boots and Outdoor
Description
This is the women's 12in Western Ventilated Dusty Brown/Olive Green Durango Lady Rebel Pro style. This style is full grain leather with the Durango X Treme A. C. ventilated shaft with an air mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off the Durango Easy Fit System which is a calf expansion for universal wider fit. This style contains a comfortable 7 layer comfort system. The first layer is the Durango Triple X Treme Comfort Footbed with memory foam for unparalleled comfort. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The little way stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.25in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the women's 12in Western Ventilated Dusty Brown/Olive Green Durango Lady Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- ANSELL Electrical Gloves, Leather, Class 3, PR (CL3B-16)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYXL000100)
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- MAGID EconoWear CVCHB8MCP Microporous Coveralls with Attached Hood and Boots, 25case (CVCHB8MCP-XXXL)
- Durango Boots and Outdoor