Shop All Boots and Outdoor
Durango
Lady Rebel Pro Women's Amethyst Western Boot, DARK EARTH/AMETHYST, M, Size 9.5
Mfr # DRD0354
Zoro # G112160590
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0354
- Zoro # G112160590
- UPC # 718562949346
- Country of Origin China
- Category Boots and Outdoor
Description
This is the women's 12in Dark Earth/Amethyst Durango Lady Rebel Pro style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a comfortable 7 layer comfort system. The first layer is the Durango Triple X treme comfort removable polyurethane footbed with memory foam for unparalleled comfort. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The little way stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.5in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the women's 12in Dark Earth/Amethyst Durango Lady Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Anchor Slings - Cable (V8208606)
- MSA SAFETY Self Retracting Lifeline, 20 ft., Clear (63206-00A)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- KINCO MED WMNS GRN Kinc Glove (2002W-M)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- NORTHSIDE Snohomish 6in Mid Wtrprf Hkng Bts (314907M289XX105XXX)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 100)
- SLOGGERS 5102BL-06 Garden Shoes, 6 in, Blue (5102BL06)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 8 (XAN1P/9180AP131-08)
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 120)
- Durango Foot Protection