Durango

Lady Rebel by Benefiting Stefanie Spielman Women's Western Boot, DARK BROWN/PINK, M, Size 6


product price: $177.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give Cancer the Boot in the Durango Womens Lady Rebel Pink Western Boot By purchasing this boot, Durango will donate a percentage of the proceeds of each pink ribbon boot sale to the Stefanie Spielman Fund for Breast Cancer Research, up to $35,000 annually. To date, Durango has donated more than $273,000 to breast cancer research. By wearing these Durango Boots, you can show your support for those who have been affected and create awareness about this disease. This style has a dark brown foot with a bright pink full grain leather shaft. The pink shaft is adorned with embellishments and white stitching and each pull tab features a pink ribbon. Durango made these pull on boots comfortable, too. A contoured, removable footbed provides cushioning and ventilation. Additional comfort comes from the Cushion Flex insole and molded EVA midsole along with a tempered steel shank which provides support to your foot to wear these boots all day. The 10 inch boots have a double row welt stitch, 1 1/2 inch Rocker heel and a square toeDon't overlook the stylish soles of these women's boots, either. The dual density rubber outsoles are translucent to display a pink ribbon graphic. Make a difference in the world just by retail shopping. Get a pair today. In 1998, Stefanie Spielman was diagnosed with breast cancer at the young age of 30. At the time, her husband, Chris, was a football player in the NFL. Stefanie and Chris realized they could use their unique situation to do more so they created the Stefanie Spielman Fund for Breast Cancer Research to help improve treatment, advance patient care and ultimately, to find the cure. 100% of the dollars donated to the Spielman Fund support this live saving work. To learn more, visit www. spielmanfund. com

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.