Shop All Belts
Durango
Erath Western Belt, 38
Mfr # DU3007-249 -38
Zoro # G410955034
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 38 in |
Details
Material | Leather |
Color | Brown/Cognac |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Multi tone
- •Brown center with tan overlay
- •Brown crazy horse leather tabs
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Classifier Tube Kit (570001)
- ROADPRO Hose End Kit (RP70314)
- GLOWEAR BY ERGODYNE Orange 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- ROCKY Linden Work Belt, 40, Brown (RY5004-200-40)
- WEATHERTECH StarBelt Plastic Belt, Brown/Brown (8ASB10)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, X-Large (51-12035XL)
- SAFE HANDLER Reflective Fluorescent Adjustable Belt, Black(2-Pack) (BLSH-ES-SV3BB-2A)
- Durango Workwear