Shop All Belts
Durango
Erath Western Belt, 34
Mfr # DU3007-249 -34
Zoro # G610955087
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 34 in |
Details
Material | Leather |
Color | Brown/Cognac |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Multi tone
- •Brown center with tan overlay
- •Brown crazy horse leather tabs
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 36" W x (EG030504)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113153)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- ZEP-PRO Zep-Pro UOK-BOLPS-CRZ-LBR-40 Oklahoma Sooners Concho Emblem Crazyhorse Leather Belt Size 40 (UOK-BOLPS-CRZ-LBR-40)
- CARHARTT Metal Keeper Belt, Black, 42" L, 1-1/2" W (A000551100111)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- CARHARTT Reversible Belt, Black/Brown, 42"L, 1-1/2"W (A000550020111)
- Durango Belts