Shop All Belts
Durango
Eastland Western Belt, 46
Mfr # DU3008-219-46
Zoro # G710955017
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 46 in |
Details
Material | Leather |
Color | Beige |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Figure 8 stitch pattern
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SecuraSpan Pour-in-Place HLL Concrete Sleeve (7400201)
- PIG Leak Diverter Hanging Straps, PK4 (TLS472)
- ZORO SELECT Chemical Resistant Sleeves, PE/PP, PK500 (17500)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- WEATHERTECH StarBelt Plastic Belt, Brown/Brown (8ASB10)
- CARHARTT Box Buckle Belt, Brown, 48" L, 1-1/2" W (A000551020114)
- ZEP-PRO Zep-Pro UTX-BOLP-BRW-42 Texas Longhorns Concho Emblem Brown Belt Size 42 (UTX-BOLP-BRW-42)
- CARHARTT Classic Buckle Belt, Black, 50" L, 1-1/2" W (A000550900115)
- CARHARTT Metal Keeper Belt, Black, 38" L, 1-1/2" W (A000551100109)
- Durango Workwear and Protective Clothing