Shop All Boots and Outdoor
Durango
Crush by Women's Accessorized Western Boot, BROWN, M, Size 8.5
Mfr # DCRD145
Zoro # G412159027
product price: $146.99
/pr
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DCRD145
- Zoro # G412159027
- UPC # 883802611748
- Country of Origin China
- Category Boots and Outdoor
Description
Mix, Match, Make 'em your own. These boots come with three ornate accessory straps for fashionable, flirty fun. Bottle opener buckle included. The Crush by Durango boots are 12 inch light brown boots ready for bling. In addition to the straps, they have stylish antiqued metal hardware. The women's brown boots have a man made upper. The composition rubber outsole helps with traction while the sole's vintage finish adds another cool factor. This is paired with a 2 1/4 inch heel. Inside is a soft mesh lining that is comfortable on your feet. The tempered steel shank supports your feet. A cushion flex insole provides extra comfort and cushioning. These boots look good and feel good. If you want boots that you can stamp with your own personality and style, you want these Crush boots with accessories. You can change up your look to match your mood or your outfit. Get these Durango Boots and get ready to mix, match and have some fun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10 (U7-1140-NA_14x10)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- GASCO Calibration Gas, Nitrogen UHP, 105 L, C-10 Connection, +/-2% Accuracy, 1,200 psi Max. Pressure (105ES-114)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 100)
- ILC Replacement For KLIM 3104000011080 (3104-000-011-080)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- LACROSSE Premium Hip Boot 32" Black, 13, PR (00152030-13)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 8 (XAN1P/9180AP131-08)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- Durango Foot Protection