Shop All Boots and Outdoor
Durango
Caramel Shyloh by, CARAMEL, M, Size 9.5
Mfr # DRD0475
Zoro # G712159307
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0475
- Zoro # G712159307
- UPC # 193715571863
- Country of Origin Unknown
- Category Boots and Outdoor
Description
The womens 11in Caramel Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-735 VEND PK)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 140)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 11 (EVO2-11)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 080)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 9, PR (644103-9)
- Durango Foot Protection