Durango

Black Faded Flag Harness Boot, BLACK CHARCOAL GREY, M, Size 10.5


product price: $175.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Check out this Durango Men's 11 inch Black/Charcoal/Grey Flag Harness. The upper is constructed with a full grain leather vamp, fox, collar and pull straps with a man made flag colored shaft and harness strap which displays metal hardware. This boot has such a good looking exterior that it is able to transition from being on a bike to going out to at night. To assist you in getting this 11in Flag Harness boots on/off smoothly, there are two leather pull tabs placed strategically beside the boot's opening. While the exterior looks extremely rugged and masculine, the interior is designed to be incredibly comfortable. The lining is a soft mesh with taped side seams and the cushioned insole will alleviate your normal aches and pains and provide you with fantastic comfort. Its flex forepart delivers maximum flexibility and the cushion flex insole provides all day comfort. On the bottom, the Durango Harness outsole was designed to provide reliable traction and offer you slip and oil resistance and the 2in strider heel will allow you to have steady footing. Whether you're hitting the open road on your motorcycle or going out with your buddies on the weekend, this 11in Flag Durango Harness Boot will be the footwear you'll want to pull on before walking out the door. Order a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.