Shop All Belts
Durango
Austin Western Belt, 42
Mfr # DU3002-249-42
Zoro # G610955056
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42 in |
Details
Material | Leather |
Color | Brown/Orange |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tapered construction with tooled pattern
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Shoe Covers, SlipResistSole, XL, Blue, PK100 (28033GRA)
- RADIANS Radians Diamond(TM) Bump Cap (302-WHITE)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-87)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- CARHARTT Classic Buckle Belt, Brown, 50" L, 1-1/2" W (A000550920115)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-36 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 36 (UAU-BOLPS-CRZ-LBR-36)
- CARHARTT Roller Buckle Belt, Brown, 42" L, 1-1/2" W (A000556220111)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- CARHARTT Classic Buckle Belt, Black, 40" L, 1-1/2" W (A000550900110)
- Durango Workwear