Durango

Arena Pro Women's Tawny English Rose Western Boot, TAWNY/ENGLISH ROSE, M, Size 9


product price: $247.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the womens 13in Western Tawny/English Rose Durango Arena Pro. This style is full grain leather with leather underlay in the pull straps. Inside it has a leather lining, Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, and the Durango X Treme Comfort Footbed. It has a cushion flex insole with rigid rear foot stabilizer, nylon shank and a rolled shank area. The outsole is hand pegged and nailed genuine leather. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this womens 13in Western Tawny/English Rose Durango Arena Pro. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.