Shop All Boots and Outdoor
Durango
Arena Pro Women's Cremello Western Boot, CREMELLO, M, Size 8.5
Mfr # DRD0455
Zoro # G112156845
product price: $247.99
/pr
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0455
- Zoro # G112156845
- UPC # 193715428150
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the womens 13in Western Cremello Durango Arena Pro. This style is full grain leather with leather underlay in the pull straps. Inside it has a leather lining, Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, and the Durango X Treme Comfort Footbed. It has a cushion flex insole with rigid rear foot stabilizer, nylon shank and a rolled shank area. The outsole is hand pegged and nailed genuine leather. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this womens 13in Western Cremello Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR General Utility Spandex Gloves, Black, Medium, Pair (GUG-03-M)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 9 W (D93120)
- PORTWEST Classic Rain Jacket, XXL (US440)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 54)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 070)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- Durango Boots and Outdoor