Durango

Arena Pro Women's Chestnut Western Boot, CHESTNUT, M, Size 6


product price: $196.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the women's 12in Chestnut Durango Arena Pro. This style is full grain leather, has a soft mesh lining, Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, and the Durango Energy Return Footbed that energizes each step. It has a cushion flex insole with rigid rear foot stabilizer, nylon shank and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base and 1.25in rocker heel. Pull on handcrafted comfort in this women's 12in Chestnut Durango Arena Pro. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.