Shop All Boots and Outdoor
Durango
Arena Pro Umber Rust Western Boot, UMBER RUST, M, Size 9
Mfr # DDB0410
Zoro # G812162887
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0410
- Zoro # G812162887
- UPC # 193715347321
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the men's 13in Western Umber Rust Durango Arena Pro. This style is full grain leather with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Umber Rust Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 4, 3In H, PK5 (DWR-3-4-5)
- REEBOK Safety Shoe, 9, W, Black, Composite, PR (RB4039)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (130S0036CH)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- SLOGGERS Women's Size 10 Black w/Flowers Rain & Garden Rubber Boot (5016FP10)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 110)
- LACROSSE Premium Hip Boot 32" Black, 11, PR (00152030-11)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 105)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 105)
- Durango Foot Protection