Shop All Boots and Outdoor
Durango
Arena Pro Hickory and Shamrock Green Western Boot, HICKORY/SHAMROCK GREEN, W, Size 9.5
Mfr # DDB0412
Zoro # G412164090
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0412
- Zoro # G412164090
- UPC # 193715349615
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the men's 13in Western Hickory/Shamrock Green Durango Arena Pro. This style features a genuine shrunken bullhide leather foot and pull straps with full grain leather shaft with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Hickory/Shamrock Green Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Hose Sign (M12P)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- LEATHER IMPRESSIONS Comfort Fit Ratchet Belt Adjustable One Size 28-48 Inch Customizable Belt - Brown (BL188BR)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- LACROSSE Premium Hip Boot 32" Black, 13, PR (00152030-13)
- ARBPRO NEO Boots With Limbwalker Soles - Size 9 1/2 (ANEO-9 1/2)
- SERVUS Boot Pvc Pln Toe 16In Black 14 (18822-14)
- Durango Boots and Outdoor