Shop All Boots and Outdoor
Durango
Arena Pro Hickory and Shamrock Green Western Boot, HICKORY/SHAMROCK GREEN, W, Size 13
Mfr # DDB0412
Zoro # G112163386
product price: $233.99
/pr
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0412
- Zoro # G112163386
- UPC # 193715349677
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the men's 13in Western Hickory/Shamrock Green Durango Arena Pro. This style features a genuine shrunken bullhide leather foot and pull straps with full grain leather shaft with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Hickory/Shamrock Green Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- SUPERIOR GLOVE Work Gloves, S ( 7 ), Black/Orange (MXVSBE/S)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 100)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- SLOGGERS 5102BL-06 Garden Shoes, 6 in, Blue (5102BL06)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- Durango Boots and Outdoor