Shop All Boots and Outdoor
Durango
Arena Pro Hickory and Shamrock Green Western Boot, HICKORY/SHAMROCK GREEN, W, Size 10
Mfr # DDB0412
Zoro # G312163254
product price: $233.99
/pr
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0412
- Zoro # G312163254
- UPC # 193715349622
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the men's 13in Western Hickory/Shamrock Green Durango Arena Pro. This style features a genuine shrunken bullhide leather foot and pull straps with full grain leather shaft with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Hickory/Shamrock Green Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- CESTUS Work Gloves , Deep III Barrier #1002 PR (X1 1002 S)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Clearance Sale (D-24 Clearance Sale)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 130)
- Durango Boots and Outdoor