Shop All Boots and Outdoor
Durango
Arena Pro Gold Rush Western Boot, GOLD RUSH, W, Size 10
Mfr # DDB0411
Zoro # G312163049
product price: $220.99
/pr
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0411
- Zoro # G312163049
- UPC # 193715347703
- Country of Origin Mexico
- Category Boots and Outdoor
Description
This is the men's 13in Western Gold Rush Durango Arena Pro. This style is full grain leather with leather lining and features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort Footbed and the patented fiberglass Dually Shank System. It has a cushion flex insole with rigid rear foot stabilizer and a rolled shank area. The outsole is genuine leather, hand pegged and nailed. It has a 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style also includes a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman with rocker heel and square toe. Pull on handcrafted comfort in this men's 13in Western Gold Rush Durango Arena Pro. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Purple, Key Alike, PK6 (ALU-PRP-38ST-KA6PK)
- KONG USA Fast Rubber 10 Pcs Transparent (81011SET0KK)
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- PANDUIT Label Cassette, 350, 0.75x0.75 (S075X075VAC)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 10 (XAN1P/9180AP131-10)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-16)
- SLOGGERS 5102BL-06 Garden Shoes, 6 in, Blue (5102BL06)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 080)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 100)
- Durango Boots and Outdoor