Shop All Bottles & Jars
Duran
Bottle, 253 mm H, Clear, 93 mm Dia, PK4
Mfr # 218815457
Zoro # G803505464
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Liner Material Polypropylene
- Sterile/Non-Sterile Sterile
- Labware Closure Color Cyan
- Labware Height - English 9.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duran
- MFR # 218815457
- Zoro # G803505464
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - English | 9.96 in |
Labware Height - Metric | 253 mm |
Screw Closure Size | GL45 |
Diameter | 93 mm |
Labware Screw Closure Size | GL45 |
Body Diameter - Metric | 93 mm |
Mouth Size | Narrow |
Overall Height - Metric | 253 mm |
Description
YOUTILITY BOTTLE GL45 1000ML W/PP CAP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPENDORF Pipetter Tips, 5mL, PK100 (0030089456)
- BAKER INSTRUMENTS Brix Refractometer, 0 to 32% (B3032)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01154)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK40 (0-1H)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- PIPELINE PACKAGING Tin Unlined F-Style, 1 pt. (02-21-032-00097)
- PERKIN ELMER Analytes C (N9303831)
- MEDEGEN MEDICAL PRODUCTS Shaker Bottle, Red Z(R), 11 oz., PK12 (P00-41102)
- WHEATON Glass Jar, 16 oz, PK12 (W216906)
- BALL Wide Mouth Nesting Jar 16 oz , 4PK (2134924)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01597)
- Duran Bottles & Jars