Shop All Bottles & Jars
Duran
Bottle, 253 mm H, Clear, 93 mm Dia, PK4
Mfr # 218815457
Zoro # G3127278
product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Shape Round
- Sterile/Non-Sterile Non-Sterile
- Screw Closure Size GL45
- Labware Body Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218815457
- Zoro # G3127278
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL45 |
Labware Screw Closure Size | GL45 |
Overall Height - Metric | 253 mm |
Mouth Size | Wide |
Body Diameter - Metric | 93 mm |
Description
YOUTILITY BOTTLE GL45 1000ML W/PP CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- ZORO SELECT Tripour Beaker 50mL, PK100 (PB5935-050)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- PERKIN ELMER Replacement Acetylene Filter Cartridge (N9301714)
- TRICO Sampling Bottle, 4 oz. (38400)
- TRICORBRAUN 0.5 Oz Glass Boston Round, Round, Amber, 18-400 (011124)
- TRICORBRAUN 16 oz Amber Glass Boston Round Bottle- 28-400 Neck Finish (012671)
- QORPAK Bottle, 950cc, PK72 (243672)
- Duran Labware