Shop All Bottles & Jars
Duran
Bottle, 253 mm H, Amber, 93 mm Dia, PK4
Mfr # 218865453
Zoro # G403505420
product price: $587.99
/pk 4, $147.00/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Height - English 9.96 in
- Screw Closure Size GL45
- Labware Basic Material Glass
- Labware Closure Liner Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218865453
- Zoro # G403505420
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - English | 9.96 in |
Screw Closure Size | GL45 |
Diameter | 93 mm |
Labware Height - Metric | 253 mm |
Labware Screw Closure Size | GL45 |
Body Diameter - Metric | 93 mm |
Mouth Size | Narrow |
Overall Height - Metric | 253 mm |
Description
Bottle, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 93 mm, Bottle Type Hydrometer, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 253 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polypropylene, Screw Closure Size GL45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- MENDA Bottle, 4 oz, Blue (35260)
- CELLTREAT CELLTREAT® 50ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229420)
- QORPAK Bottle, 950mL, 53-400, PK72 (PLC-03613)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- TRICORBRAUN 25 oz White PP Plastic Straight Sided Jar- 89-400 Neck Finish (029415)
- Duran Labware