Shop All Bottles & Jars
Duran
Bottle, 253 mm H, Amber, 93 mm Dia, PK4
Mfr # 218865453
Zoro # G3126684
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Bottle/Jar Shape Round
- Special Features Easier and Safer Handling with the Award Winning Design, Specially Shaped Gripping Zones on both Sides of the Bottle, the Pre-Defined Labelling Areas are Compatible with the Dedicated Duran(R) Self-Adhesive utility Bottle Labels for Unambiguous Bottle Identification, the Slimmer Bottle Shape Allows a more Optimal use of Limited Space in Autoclaves and Laboratory Refrigerators, the Tried and Tested Cap Plug Sealing with Sealing Lip System Ensures a Liquid Tight Seal
- Labware Capacity - English 34 oz
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duran
- MFR # 218865453
- Zoro # G3126684
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Overall Height - Metric | 253 mm |
Body Diameter - Metric | 93 mm |
Mouth Size | Wide |
Description
YOUTILITY BOTTLE GL45 1000ML AMBER W/PP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- SCIENTIFIC LABWARES Steel Beakers with Rim, Low Form, 500mL (785-127)
- ADVANTECH MANUFACTURING Sieve, #60, B/B, 8 In, Full Ht (60BB8F)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- OASIS Yorker Dropper Bottle, 15 mL, 12PK (97-5015)
- PIPELINE PACKAGING Woozy Glass Bottle, 5 oz. (04-04-086-00007)
- LAB SAFETY SUPPLY Safety Coated Bottle, 112mm H, 4 oz., PK24 (52KA45)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- QORPAK Bottle, 32 oz, PK84 (PLA-09469)
- Duran Labware