Shop All Bottles & Jars
Duran
Bottle, 193 mm H, Clear, 78 mm Dia, PK4
Mfr # 218814452
Zoro # G3128556
product price: $72.39
/pk 4, $18.10/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Closure Material Polypropylene
- Labware Body Color Clear
- Labware Closure Material Polypropylene
- Labware Capacity - English 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218814452
- Zoro # G3128556
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Mouth Size | Wide |
Overall Height - Metric | 193 mm |
Body Diameter - Metric | 78 mm |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 78 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 193 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 15mL (230411R)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD070)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- LAB SAFETY SUPPLY Bottle Wide Mouth 500 Ml Pp, Pk12 (9F491)
- QORPAK Glass Bottle, 32 oz, Clear, PK12 (239543)
- Duran Labware