Shop All Bottles & Jars
Duran
Bottle, 193 mm H, Amber, 78 mm Dia, PK4
Mfr # 218864457
Zoro # G603508603
product price: $315.99
/pk 4, $79.00/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Glassware Class A
- Labware Body Material Type I Borosilicate Glass
- Labware Closure Type Screw On
- Labware Closure Liner Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218864457
- Zoro # G603508603
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Diameter | 78 mm |
Labware Height - Metric | 193 mm |
Labware Height - English | 7.59 in |
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Body Diameter - Metric | 78 mm |
Mouth Size | Narrow |
Overall Height - Metric | 193 mm |
Description
YOUTILITY BOTTLE GL45 500ML AMBER W/PP C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT CAP ONLY, Green Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840G)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., PP (49H016)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- KIMBLE CHASE Boston Bottle, 4 oz., PK24 (5110422V-25)
- GLOBE SCIENTIFIC Jerrican, Rectangular with Handle, HDPE, 10 Liter, White PP Screwcap, Molded Graduations (7190010)
- QORPAK Bottle Cleaned, 1 oz, 33-400, PK48 (GLC-01453)
- THE DOC-BOX The DOC-BOX 10102 Permit Posting Box, 21 in W, 4 in H, HDPE (10102)
- BERRY PLASTICS Berry Plastics 626134 3Mil Clear Polyethylene Consumer Sheeting; 10 x 25 ft (733162)
- Duran Bottles & Jars