Shop All Bottles & Jars
Duran
Bottle, 193 mm H, Amber, 78 mm Dia, PK4
Mfr # 218864457
Zoro # G3127357
product price: $352.99
/pk 4, $88.25/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Material Polypropylene
- Labware Closure Color Blue
- Special Features Easier and Safer Handling with the Award Winning Design, Specially Shaped Gripping Zones on both Sides of the Bottle, the Pre-Defined Labelling Areas are Compatible with the Dedicated Duran(R) Self-Adhesive utility Bottle Labels for Unambiguous Bottle Identification, the Slimmer Bottle Shape Allows a more Optimal use of Limited Space in Autoclaves and Laboratory Refrigerators, the Tried and Tested Cap Plug Sealing with Sealing Lip System Ensures a Liquid Tight Seal
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218864457
- Zoro # G3127357
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL45 |
Labware Screw Closure Size | GL45 |
Mouth Size | Wide |
Body Diameter - Metric | 78 mm |
Overall Height - Metric | 193 mm |
Description
YOUTILITY BOTTLE GL45 500ML AMBER W/PP C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Graduated Cylinder, 100 mL, 38.6 mm Dia (3662-0100)
- SKYSCAN Heat Stress Monitor, -4 deg. to 158 deg.F (SKHM2)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- LAB SAFETY SUPPLY Beaker with Handle, 500mL, Poly, PK6 (23X907)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- MEGUIARS GENERIC DISPENSER BTL 12 OZ (MGD-20199)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- Duran Bottles & Jars