Shop All Bottles & Jars
Duran
Bottle, 158 mm H, Clear, 66 mm Dia, PK4
Mfr # 218813653
Zoro # G4070844
product price: $62.79
/pk 4, $15.70/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Material Polypropylene
- Labware Closure Liner Material Unlined
- Bottle/Jar Type Media
- Labware Closure Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218813653
- Zoro # G4070844
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Overall Height - Metric | 158 mm |
Mouth Size | Wide |
Body Diameter - Metric | 66 mm |
Description
YOUTILITY BOTTLE GL45 250ML W/PP CAP t
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Ultra-Low Temp Data Logger w/Wireless Ca (18000-28)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- ADVANTECH Sieve, #16, S/S, 12 In, Full Ht (16SS12F)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02290)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- WHEATON Cap, Screw Closure Size 18-415, PK500 (240264)
- ZORO SELECT Container, TE, Round, PP, 32 oz, PK36 (133840)
- MENDA Bottle, 8 oz, Blue (35262)
- CHEMGLASS Septum Stopper, PK100 (CG-3024-07)
- WHEATON Bottle, Wide-Mouth, Clr, 250 mL, PK24 (W216930)
- Duran Labware