Shop All Bottles & Jars
Duran
Bottle, 158 mm H, Clear, 66 mm Dia, PK4
Mfr # 218813653
Zoro # G403508605
product price: $57.75
/pk 4, $14.44/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Mouth Narrow
- Labware Closure Liner Material Polypropylene
- Sterile/Non-Sterile Sterile
- Shape French Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218813653
- Zoro # G403508605
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - English | 6.22 in |
Labware Screw Closure Size | GL45 |
Diameter | 66 mm |
Labware Height - Metric | 158 mm |
Screw Closure Size | GL45 |
Overall Height - Metric | 158 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 66 mm |
Description
Bottle, Body Color Clear, Body Material Borosilicate Glass, Body Diameter - Metric 66 mm, Bottle Type Hydrometer, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 158 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polypropylene, Screw Closure Size GL45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, USP Specification Type I, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer, 1.000/1.400 (6603DS-6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J884)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7260020)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM151)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- TRICORBRAUN 200 cc White HDPE Plastic Round Packer Bottle- 45-400 Neck Finish (024175)
- NALGENE PPCO Centrifuge Bottle w/Linerless PP Screw Cap, 13,700xg, 500mL (3120-9500)
- WHEATON BOD Bottle, 300mL, 143mm H, PK24 (227498)
- Duran Labware