Shop All Bottles & Jars
Duran
Bottle, 158 mm H, Amber, 66 mm Dia, PK4
Mfr # 218863658
Zoro # G803505426
product price: $297.99
/pk 4, $74.50/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Shape French Square
- Labware Closure Type Screw On
- Labware Closure Material Polypropylene
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218863658
- Zoro # G803505426
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 158 mm |
Diameter | 66 mm |
Screw Closure Size | GL45 |
Labware Screw Closure Size | GL45 |
Labware Height - English | 6.22 in |
Mouth Size | Narrow |
Body Diameter - Metric | 66 mm |
Overall Height - Metric | 158 mm |
Description
YOUTILITY BOTTLE GL45 250ML AMBER W/PP C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- SUBURBAN Suburban 050715 Universal Furnace Duct Collar (050715)
- DURAC Hydrometer, Range 0.700/0.770 (B61801-4000)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- QORPAK Jar, 4 oz, PK36 (PLC-03726)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN1)
- QORPAK Jar, 16 oz, PK24 (PLC-03713)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- WHEATON Glass Bottle, 2 oz, PK24 (W216952)
- Duran Labware