Shop All Bottles & Jars
Duran
Bottle, 158 mm H, Amber, 66 mm Dia, PK4
Mfr # 218863658
Zoro # G3127305
product price: $333.99
/pk 4, $83.50/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Liner Design Molded-In Seal Ring
- Labware Capacity - English 8 oz
- Includes Closure Yes
- Labware Clarity Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218863658
- Zoro # G3127305
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Body Diameter - Metric | 66 mm |
Mouth Size | Wide |
Overall Height - Metric | 158 mm |
Description
Bottle, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 66 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 158 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- ROBOTWIST Bottle/Jar Opener Wht (1014)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 5 mL, Min 0.5 mL-Max 5 mL (GBTD-R-05)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-22)
- MENDA Dispensing ESD Bottle, 6 oz., HDPE, Blue (35259)
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- BERRY PLASTICS Berry Plastics 626134 3Mil Clear Polyethylene Consumer Sheeting; 10 x 25 ft (733162)
- Duran Labware