Shop All Bottles & Jars
Duran
Bottle, 124 mm H, Clear, 55 mm Dia, PK4
Mfr # 218812854
Zoro # G503505467
product price: $51.19
/pk 4, $12.80/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Height - English 4.88 in
- Labware Capacity - English 4 oz
- Labware Body Color Clear
- Shape French Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218812854
- Zoro # G503505467
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Height - English | 4.88 in |
Labware Screw Closure Size | GL45 |
Diameter | 55 mm |
Labware Height - Metric | 124 mm |
Screw Closure Size | GL45 |
Overall Height - Metric | 124 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 55 mm |
Description
YOUTILITY BOTTLE GL45, 125ML W/PP CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- UNITED SCIENTIFIC Bottle, Square, Wide Mouth, Pp, 4-Liter (33511)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 10" L x 10" W Plate (H3710-S)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- QORPAK Lab Can, Oblong, 1 Quart, Tinplate, PK24 (MET-03043)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- ZORO SELECT Bottle, 2000 mL, PK3 (F10906-2000)
- HIC Jar Opener Screwy Lewy (7036)
- QORPAK Bottle, 128 oz, 89-400, PK4 (PLC-03544)
- Duran Bottles & Jars