Shop All Bottles & Jars
Duran
Bottle, 124 mm H, Clear, 55 mm Dia, PK4
Mfr # 218812854
Zoro # G4067466
product price: $52.99
/pk 4, $13.25/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Pre-Cleaned None
- Labware Basic Material Glass
- Labware Closure Liner Design Molded-In Seal Ring
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218812854
- Zoro # G4067466
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Labware Screw Closure Size | GL45 |
Screw Closure Size | GL45 |
Body Diameter - Metric | 55 mm |
Mouth Size | Wide |
Overall Height - Metric | 124 mm |
Description
YOUTILITY BOTTLE GL45, 125ML W/PP CAP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 3/8", B/S, 8 In, Full Ht (3/8"BS8F)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK30 (481109)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- RUBBERMAID Container Food 1.5 Gal 4Cs (2049357)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- KLEAN-STRIP Klean Strip CKE83 Kerosene, Solvent, 5 gal Bottle (CKE83M)
- Duran Bottles & Jars